Wall Toilet Tissue Holder in Polished Chrome
Maxted Wall Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Euro style toilet paper holder for easy roll changes
- Finish adds a modern feel while matching almost any bathroom décor
- Holds 1 roll of tissue paper for your convenience
- Zinc die-cast construction for long lasting quality
- Includes a mounting template and hardware for easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxted
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 4-1/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-23/32 in
- Material:
- Steel, Die Cast Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 2-5/32 in
- UPC:
- 885785282762