Double Robe Hook in Polished Chrome
Voisin™ Double Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set screw installation
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-9/25 in
- Base Plate Width:
- 3-23/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Voisin™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/8 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-13/20 in
- Material:
- Die Cast Zinc
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-547/2500 in
- UPC:
- 885785282885