This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

GROHE

Essence® Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G2029700A
  • Item #7184825
5 out of 5 Customer Rating
Brand image
GROHE

Essence® Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G2029700A
  • Item #7184825
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three-hole installation
  • GROHE StarLight coating wipes clean, maintains finish for life
  • GROHE EcoJoy reduces water usage without sacrificing performance
  • GROHE AquaGuide adjustable water flow eliminates splashing
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handles
  • Limited Lifetime Warranty
  • 1.2 gpm (WaterSense)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Essence®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Deck Plate Included:
No
Depth:
6-5/8 in
Drain Included:
Yes
Faucet Center Size:
5-1/2 in - 22-1/2 in
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
6-313/1000 in
Spout Reach:
4-1/2 in
Spout Swivel:
90°
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
24-11/16 in