This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

GROHE

Essence® Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G3221600A
  • Item #7184826
3.3 out of 5 Customer Rating
Brand image
GROHE

Essence® Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G3221600A
  • Item #7184826
3.3 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-hole installation
  • GROHE SilkMove for smooth, effortless handle operation
  • GROHE StarLight coating wipes clean, maintains finish for life
  • GROHE EcoJoy reduces water usage without sacrificing performance
  • GROHE QuickFix Plus for fast, easy installation with minimal treading
  • High temperature limiter to prevent scalding
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handle
  • Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Essence®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Deck Plate Included:
No
Depth:
5-3/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-3/5 in
Spout Reach:
3-11/18 in
Spout Swivel:
100°
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in