1-Light Ceiling Fan Light Kit in Flat White
Simple 1-Light Ceiling Fan Light Kit in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Custom (optional): LED Light Kit for the MinkaAire F787 and F786 Simple Collection
- Ceiling fans only
- 15w integrated LED
- 5 in Diameter x 1-1/2 in Height
- 1300 Lumens
- 3,000K Color Temperature
- CRI: 80
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Simple
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Depth:
- 5 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1300
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in