33 in. Dual Mount Neoroc Single Bowl Kitchen Sink in Matte Black
Kennon® 33 in. Dual Mount Neoroc Single Bowl Kitchen Sink in Matte Black
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimum base cabinet width 36" for under-mount or top-mount installation
- Single bowl
- Depth: 9-1/2"
- Includes 1 faucet hole on rear deck (3 more faucet holes available for knockout with ball-peen hammer and punch)
- Includes cutout templates
- Includes Kohler® K-6109 bottom sink rack
- Optional Kohler® K-5376 bottom sink rack (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Kennon®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 33-1/8 in x 16-15/16 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Drop-in, Undermount, Dual Mount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in