This product requires certification to purchase.

1 Robe Hook in Polished Chrome

Moen

Genta™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MBH3803CH
  • Item #7207631
  • Manufacturer Part #BH3803CH
5 out of 5 Customer Rating
Brand image
Moen

Genta™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #MBH3803CH
  • Item #7207631
  • Manufacturer Part #BH3803CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 756
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Genta™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-9/16 in
GSA Approved:
No
Height:
2-31/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-23/50 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-9/16 in
UPC:
034584024848
Width:
1-3/8 in