Wall Mount Toilet Tissue Holder in Polished Chrome
Genta™ Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Pivoting
- Includes template and mounting hardware
- Limited lifetime warranty
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Genta™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-29/32 in
- Hardware Included:
- Yes
- Height:
- 2-3/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-13/50 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 2-29/32 in
- UPC:
- 034584024855
- Width:
- 7-8281/10000 in