6-39/50 in. Towel Ring in Mediterranean Bronze
6-39/50 in. Towel Ring in Mediterranean Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Installs easily on most front, side and angle style toilets
- Easy tool-free installation
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 3-6/25 in
- Height:
- 6-39/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-6/25 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584021687
- Width:
- 5-49/50 in