60 in. Curved Shower Rod in Brushed Nickel
60 in. Curved Shower Rod in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual nozzles with front and rear cleansing; pulsating and oscillating cleanse; aerated spray; and nozzle position adjustment for a complete and customized clean
- Adjustable water pressure and temperature control, and endless, instantaneous warm water provide a customizable experience
- Hot and cold massage options for extra relief
- Soft-close lid and seat offers a quiet experience for use at any time of day
- Self-cleaning options with UV technology and replaceable nozzles increase sanitization
- Hygienic and heated seat with temperature control and sensor offers a more comfortable experience
- Operates via a convenient control panel and remote control for ease of use
- Warm air dryer with temperature control for enhanced comfort
- Nightlight feature helps assist during night trips to the bathroom
- Retrofittable design featuring quick-release hinges
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Shape:
- Curved
- UPC:
- 034584021403