Three Handle Pressure Balancing Valve Trim with Integrated Diverter & Volume Control in Chrome
Monitor® 17 Series Three Handle Pressure Balancing Valve Trim with Integrated Diverter & Volume Control in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6-setting diverter trim
- 2-handle trim with separate temperature dial
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Monitor® 17 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-13/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No
- Width:
- 6-73/400 in