This product requires certification to purchase.

34 in. Aluminum Medicine Cabinet with Adjustable Flip-Out Flat Mirror

KOHLER

Verdera® 34 in. Aluminum Medicine Cabinet with Adjustable Flip-Out Flat Mirror

  • Fast #
  • Part #K99009-SCF-NA
  • Item #7217179
  • Manufacturer Part #99009-SCF-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 34 in. Aluminum Medicine Cabinet with Adjustable Flip-Out Flat Mirror

  • Fast #
  • Part #K99009-SCF-NA
  • Item #7217179
  • Manufacturer Part #99009-SCF-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable tempered-glass shelves provide additional bathroom storage
  • Vertically adjustable flip out flat mirror on inside of door
  • Front mirror, inside door mirror and back panel mirror provide superior visibility
  • Door swing 110° with slow-close hinges
  • Compatible with Kohler® Tailored® vanity medicine cabinet surrounds and side kits
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Lights Included:
No
Material:
Aluminum
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
2
Number of Shelves:
3
UPC:
885612500670
Width:
34 in