Shower Rod Set in Satin Nickel
Shower Rod Set in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Size: 60"
- Color finish: Satin Nickel
- Includes matching installation brackets
- Easy installation
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Straight
- UPC:
- 044321564223