Deck Plate for Commercial Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #706P400.002
NextGen™ Selectronic® Deck Plate for Commercial Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 750-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Design matched for NextGen™ Selectronic® faucets
- Quarter-inch fixation bolts with quick spin nuts secure plate to the deck
- Fixation screw prevents the spout from rotating
- Center pin prevents the faucet spout from rotating
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- NextGen™ Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- American Standard
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in