This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

American Standard

Colony® Soft Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #A7074040002
  • Item #7233599
  • Manufacturer Part #7074040.002
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Soft Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #A7074040002
  • Item #7233599
  • Manufacturer Part #7074040.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cast brass spout
  • Cast brass waterway
  • Top mount handle
  • Color matched side spray
  • Ceramic disc valve cartridge
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Colony® Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-1/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
012611589096