This product requires certification to purchase.

32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

American Standard

Reliant 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB9321800T075
  • Item #7234895
  • Manufacturer Part #18DB.9321800T.075
5 out of 5 Customer Rating
Brand image
American Standard

Reliant 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB9321800T075
  • Item #7234895
  • Manufacturer Part #18DB.9321800T.075
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium 18 guage stainless steel
  • Undermount installation for a custom look
  • Double bowl sink
  • Includes 2 drains
  • Includes installation hardware, cutout template and instructions
  • Requires 36" cabinet
  • Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Each bowl size: 14-7/16" x 16" x 9"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Reliant
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
32 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-7/16 in x 16 in x 9 in
Sink Bowl Size, Right:
14-7/16 in x 16 in x 9 in
Sink Depth:
18 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
791556100770
Width:
18 in