This product requires certification to purchase.

60W 8-Light Chandelier in Polished Chrome

Minka Lavery

Isabellas Crown 60W 8-Light Chandelier in Polished Chrome

  • Fast #
  • Part #M315877
  • Item #7235957
  • Manufacturer Part #3158-77
5 out of 5 Customer Rating
Brand image
Minka Lavery

Isabellas Crown 60W 8-Light Chandelier in Polished Chrome

  • Fast #
  • Part #M315877
  • Item #7235957
  • Manufacturer Part #3158-77
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Natural beauty and elegance capture the styling of this transitional crystal collection.
  • Steel construction is durable and built to last, also giving a clean and polished look
  • Adjustable hanging length gives versatility for different locations
  • Uses 8 candelabra based bulbs, 60-Watt maximum (not included)
  • Compatible with standard dimmer
  • Requires Certification

Specifications

Collection:
Isabellas Crown
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
26 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Crystal
Height:
30-19/50 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
26 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
7680
Material:
Steel, Crystal
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Size:
26 in W x 30.38 in H 26 in L
UL Listed:
No
UPC:
747396099811
Volts:
120V
Watts:
60 W
Width:
26 in