This product requires certification to purchase.

Plastic Wallplate with Single Toggle Switch Cover-Up in White 5 Pack

TayMac

Masque® Plastic Wallplate with Single Toggle Switch Cover-Up in White 5 Pack

  • Fast #
  • Part #TMW2570W
  • Item #7236005
  • Manufacturer Part #MW2570W
5 out of 5 Customer Rating
Brand image
TayMac

Masque® Plastic Wallplate with Single Toggle Switch Cover-Up in White 5 Pack

  • Fast #
  • Part #TMW2570W
  • Item #7236005
  • Manufacturer Part #MW2570W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pack: 1 Case: 10 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-Gang Toggle Switch Cover-Up wall plate
  • Completely covers old outdated outlets and switches
  • No re-wire required
  • Saves time and money
  • Contemporary look - smooth finish
  • Requires Certification

Documents


Specifications

Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-3/4 in
Length:
8/25 in
Material:
Plastic
Material Type:
Polycarbonate
Number Of Gangs:
1
Package Quantity:
Pack of 5
UL Listed:
No
UPC:
092326104913
Width:
2-93/100 in