This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

NEXTGEN SELECT FAUCET DC 0.5 GPM
American Standard Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #7766105.002
American Standard

NextGen™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7755105002
  • Item #7236216
  • Manufacturer Part #7755105.002
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

NEXTGEN SELECT FAUCET DC 0.5 GPM
American Standard Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #7766105.002
American Standard

NextGen™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7755105002
  • Item #7236216
  • Manufacturer Part #7755105.002
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 0.5 gpm pressure compensating, vandal-resistant multi-laminar spray
  • Deck-mount electronic faucet with proximity operation
  • CR-P2 lithium battery preinstalled in the faucet
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies
  • Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on. Silicon seals
  • Adjustable Range: Detection zone can be adjusted manually or with optional remote control
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
NextGen™ Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-7/8 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
5-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Battery
Spout Height:
5 in
Spout Reach:
4-15/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
012611589508
Vandal Resistant:
Yes
Width:
1-7/8 in