Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #7766215.002
NextGen™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Above deck mixing
- Simple, integrated design with all electronics contained in the faucet spout
- Faucet installs from the top without a control box below deck
- Battery and solenoid valve easily accessible after removing cover
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and does not require a reset
- Flow rate: 1.5 gpm
- CR-P2 lithium battery comes installed in the faucet. 4 year battery life.
- Optional remote control allows for easy adjustment and customization
- 1.5 gpm saves 32% of water usage when compared to a 2.2 gpm faucet
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Solenoid
- Collection:
- NextGen™ Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-7/8 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 5 in
- Spout Reach:
- 4-469/500 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611589485
- Width:
- 1-7/8 in