11-13/20 in. 2-Light 60W Flushmount Ceiling Fixture in Oil Rubbed Bronze
11-13/20 in. 2-Light 60W Flushmount Ceiling Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Upgrade your look with a contemporary Bronze finish
- Limited 1 year warranty
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 12-1/10 in
- Diameter:
- 11 in
- ETL Listed:
- No
- Height:
- 5-17/20 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 046335838956
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-13/20 in