This product requires certification to purchase.

8 in. 2-Light Mushroom Flush Mount Ceiling Fixture in White

Cordelia Lighting

8 in. 2-Light Mushroom Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #C4732WH
  • Item #7239373
  • Manufacturer Part #4732-WH
4.1 out of 5 Customer Rating
Brand image
Cordelia Lighting

8 in. 2-Light Mushroom Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #C4732WH
  • Item #7239373
  • Manufacturer Part #4732-WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8 in. mushroom-style fixture perfect for small rooms and closets
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-4/5 in
Diameter:
8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Mushroom
Height:
6-7/10 in
Installation Type:
Flush Mount
Lighting Direction:
Down Lighting
Number of Lights:
2
UL Listed:
Yes
UPC:
046335804173
Watts:
60 W