This product requires certification to purchase.

5-1/2 in. 10.5W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

Progress Lighting

LED Flush Mount 5-1/2 in. 10.5W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP82470930K
  • Item #7254915
  • Manufacturer Part #P8247-09-30K
4 out of 5 Customer Rating
Brand image
Progress Lighting

LED Flush Mount 5-1/2 in. 10.5W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP82470930K
  • Item #7254915
  • Manufacturer Part #P8247-09-30K
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Simple snap in installation for J-Box.
  • Die-cast aluminum construction with a powder coat paint finish.
  • Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes).
  • Can be installed in a 4" J-Box.
  • Lumen output and distribution comparable to a 65W incandescent lamp.
  • Suitable for use in IC or NON-IC Applications
  • Meets California Title 24 - JA8 - 2016.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Average Life:
5.71 yr
CSA Certified:
Yes
Collection:
LED Flush Mount
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
5-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
1-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
644
Lumens per Watt:
61
Material:
Die Cast Aluminum
Maximum Temperature:
30
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247205578
Volts:
120V
Watts:
10.5 W
Width:
5-1/2 in