100W 1-Light Incandescent Outdoor Wall Sconce in Black
Creighton 100W 1-Light Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black finish.
- Cottage-inspired outdoor lantern.
- Features a tapered cage design.
- Clear water glass panels.
- Linear details enhance mechanical detailing of fixture.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Creighton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/4 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247209019
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in