1 in. Cord Connection Kit in Black
1 in. Cord Connection Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50Product Details
Product Details
- Replaces Broan HCK44D
Specifications
- ADA Compliant:
- No
- ASTM:
- Yes
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 1 in
- Product Type:
- Cord Connection
- UL Listed:
- No