This product requires certification to purchase.

1.0 gpf Sensor Urinal Flush Valve

American Standard

Selectronic® 1.0 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #A606B101002
  • Item #7256235
  • Manufacturer Part #606B101.002
3.7 out of 5 Customer Rating
Brand image
American Standard

Selectronic® 1.0 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #A606B101002
  • Item #7256235
  • Manufacturer Part #606B101.002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 66
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exclusive Pressure Compensation feature eliminates the need for the installer to adjust the stop valves, saving time & money and ensuring water savings
  • Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
  • Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
  • Hygienic, touch-free operation
  • Flexible Selectronic® Platform with programmable sensor
  • Fully Mechanical Manual Override allows valve to flush during a power failure
  • Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
  • Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
  • Can be installed left or right-handed
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
16-1/8 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
Yes
Power Source:
Hardwired
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
3/4 in
Toilet Installation:
Wall Mount
UPC:
012611592416
WaterSense Labeled:
No
Width:
8-7/16 in