1-1/2 in. Cabinet Knob in Satin Nickel
Mulholland 1-1/2 in. Cabinet Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/2 in (38 mm) Length Knob
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Mulholland
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/16 in
- Length:
- 1-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Traditional
- Width:
- 5/8 in