This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Satin Nickel

Amerock

Rochdale 1-1/4 in. Cabinet Knob in Satin Nickel

  • Fast #
  • Part #ABP53710G10
  • Item #7257344
  • Manufacturer Part #BP53710G10
5 out of 5 Customer Rating
Brand image
Amerock

Rochdale 1-1/4 in. Cabinet Knob in Satin Nickel

  • Fast #
  • Part #ABP53710G10
  • Item #7257344
  • Manufacturer Part #BP53710G10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Rochdale
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/8 in
Diameter - Base:
1-1/16 in
Hardware Type:
Cabinet Knob
Height:
1-1/8 in
Length:
1-1/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Round
Style:
Transitional
UPC:
026634169173
Width:
1-1/4 in