This product requires certification to purchase.

Single Function Showerhead in Chrome

Delta Faucet

Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP28599
  • Item #725938
  • Manufacturer Part #RP28599
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP28599
  • Item #725938
  • Manufacturer Part #RP28599
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1703
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine Delta repair parts
  • Classic Push-Clean showerhead
  • 2.5 gpm at 80 psi
  • Finish guaranteed not to tarnish or corrode
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125 1993
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449393447
WaterSense Labeled:
Yes