This product requires certification to purchase.

Webber Knob in Satin Nickel 10 Pack

Liberty Hardware

Webber Knob in Satin Nickel 10 Pack

  • Fast #
  • Part #LP29542KSNB
  • Item #7261726
  • Manufacturer Part #P29542K-SN-B
4.8 out of 5 Customer Rating
Brand image
Liberty Hardware

Webber Knob in Satin Nickel 10 Pack

  • Fast #
  • Part #LP29542KSNB
  • Item #7261726
  • Manufacturer Part #P29542K-SN-B
4.8 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Liberty Webber knob features a classic architectural profile with a subtle step edge detail
  • Color finish: Satin nickel
  • Diameter: 1-1/8"
  • Simple upgrade for current cabinetry
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1 in
Hardware Type:
Cabinet Knob
Height:
1-3/20 in
Length:
1-1/8 in
Material:
Zinc
Package Quantity:
Pack of 10
Shape:
Square
Style:
Contemporary
UPC:
885785608326
Width:
1-1/8 in