This product requires certification to purchase.

22-1/2 in x 14-1/4 in Stainless Steel Rack

KOHLER

Iron/Tones® 22-1/2 in x 14-1/4 in Stainless Steel Rack

  • Fast #
  • Part #K8343-ST
  • Item #7262446
  • Manufacturer Part #8343-ST
4.8 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 22-1/2 in x 14-1/4 in Stainless Steel Rack

  • Fast #
  • Part #K8343-ST
  • Item #7262446
  • Manufacturer Part #8343-ST
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits in the bowl of the Kohler® K-5708 Iron/Tones® kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Rubber feet provide added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Iron/Tones® K-5708 Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Iron/Tones®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-1/2 in
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
14-1/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
22-1/2 in x 14-1/4 in
UPC:
885612569073
Width:
22-1/2 in