This product requires certification to purchase.

33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in White

KOHLER

Iron/Tones® 33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K5312-0
  • Item #7263124
  • Manufacturer Part #5312-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

Iron/Tones® 33 in. Dual Mount Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K5312-0
  • Item #7263124
  • Manufacturer Part #5312-0
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minimum base cabinet width 33" for top-mount installation
  • Minimum base cabinet width 36" for under-mount installation
  • Double equal bowls
  • Depth: 9"
  • No faucet holes
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
30-5/16 in x 16-1/16 in x 9 in
Sink Bowl Size, Right:
30-5/16 in x 16-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in, Undermount, Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
885612587473
Width:
18-3/4 in