This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

GROHE

Concetto™ Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G20572001
  • Item #7264023
  • Manufacturer Part #20572001
3.1 out of 5 Customer Rating
Brand image
GROHE

Concetto™ Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G20572001
  • Item #7264023
  • Manufacturer Part #20572001
3.1 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE EcoJoy technology for less water and perfect flow
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • 4 11 ?16 in. Faucet height (when in use)
  • 5-5?16 in. Spout reach
  • 3-3?8 in. Aerator height
  • Solid brass body
  • Metal lever handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Concetto™
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Deck Plate Included:
No
Depth:
6-7/16 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-86/125 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-11/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-47/250 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-3/8 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
24-11/16 in