25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Edgewater® 25 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium 18 guage stainless steel
- Convenient choice of top or undermount installation
- Handmade single bowl sink
- Includes drain
- Includes installation hardware, cutout template and instructions
- Requires 27" cabinet
- Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
- Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
- Includes bottom grids
- Bowl size: 22-1/4" x 16-1/2" x 9"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Edgewater®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-9/16 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 16-1/2 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 791556101135
- Width:
- 22 in