32-15/16 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Colony® 32-15/16 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable 20 gauge stainless steel
- Convenient top mount installation
- Double bowl sink
- Includes 2 drains
- Includes installation hardware, cutout template and instructions
- Requires 36" cabinet
- Equipped with SoundSecure™ rubber sound pads on the bottom of your sink to reduce excess sound and vibration
- Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
- Each bowl size: 14" x 16" x 8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Colony®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- Faucet Center Size:
- 12 in
- Faucet Included:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Length:
- 32-15/16 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-15/16 in x 8 in
- Sink Bowl Size, Right:
- 14 in x 15-15/16 in x 8 in
- Sink Depth:
- 21-15/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 791556100923
- Width:
- 21-15/16 in