This product requires certification to purchase.

100 CFM Bathroom Exhaust Fan in White

Air King America Inc

100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ALEDAK100
  • Item #7266569
  • Manufacturer Part #LEDAK100
5 out of 5 Customer Rating
Brand image
Air King America Inc

100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ALEDAK100
  • Item #7266569
  • Manufacturer Part #LEDAK100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White grill matches any décor
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • Quiet motor operates at 2.0 sones
  • Easily installs using the included adjustable hanging brackets.
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • For bathrooms up to 100 sq. ft.
  • Uses one 6-watt LED lamp INCLUDED and one 4-watt bulb for nighttime lighting
  • ENERGY STAR certified for energy efficient operation
  • UL listed for use above the shower
  • Requires Certification
  • Green


Specifications

AMP:
0.6
CEC Compliant:
For Sale in CA
CFM:
100 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
Yes
Height:
7-7/8 in
Installation Type:
Ceiling Mount
Length:
13-3/4 in
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Material:
Steel, Plastic
Material Type:
Polymer
UL Listed:
Yes
UPC:
083162940810
Volts:
115/120V
Watts:
26.5 W
Width:
11 in