100W 3-Light Vanity with Clear Glass in Aged Brass
Mid-Century 100W 3-Light Vanity with Clear Glass in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light Vanity in Aged Brass finish with Clear glass.
- Dimensions: 23-1/2 "W x 9-3/4 "H x 6-3/4 "D
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 5.25"W x 5.25"H x 1"E
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mid-Century
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 23-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lights Included:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740118477
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-1/2 in