This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass

Capital Lighting

Dawson 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C619311AD674
  • Item #7269810
  • Manufacturer Part #619311AD-674
4 out of 5 Customer Rating
Brand image
Capital Lighting

Dawson 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C619311AD674
  • Item #7269810
  • Manufacturer Part #619311AD-674
4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light Sconce in Aged Brass finish.
  • Dimensions: 6 "W x 17 "H x 8 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Dawson
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Height:
17 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Fabric
Maximum Temperature:
150
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740118354
Volts:
120V
Watts:
60 W
Width:
6 in
Wire Gauge (AWG):
18 ga