60W 6-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Dawson 60W 6-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six light Chandelier in Aged Brass finish.
- Dimensions: 24-3/4 "W x 29-1/2 "H x 0 "D
- Requires six E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x 0.75"H
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 15' Wire
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Dawson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 24-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 29-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 6
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740118330
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-3/4 in
- Wire Gauge (AWG):
- 18 ga