This product requires certification to purchase.

Foam Soap Dispenser in Polished Chrome

Moen

M-Power™ Foam Soap Dispenser in Polished Chrome

  • Fast #
  • Part #M8558
  • Item #7273311
  • Manufacturer Part #8558
3.1 out of 5 Customer Rating
Brand image
Moen

M-Power™ Foam Soap Dispenser in Polished Chrome

  • Fast #
  • Part #M8558
  • Item #7273311
  • Manufacturer Part #8558
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One piece chrome plated cast brass construction above-deck
  • Transitional Style matches M•Power™ lavs (models - CA8301, CA8302, 8553, 8553AC, 8554, 8554AC)
  • Single hole mount creates a cleaner look against custom countertops
  • Easily refillable 1500mL foam soap reservoir included
  • Works with all commercial, non-pumice foam soaps (purchased separately)
  • Vandal resistant below-deck box with included mounting hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Coating:
Electroplated
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13-9/100 in
Dispenser Type:
Automatic
Height:
7-9/50 in
Installation Type:
Deck Mount
Material:
Cast Brass, Chrome Plated
Origin:
Domestic
Power Source:
Battery
Spout Height:
2-11/16 in
Spout Reach:
3-3/4 in
UL Listed:
No
UPC:
026508271995
Width:
9-7/20 in