This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel

Moen

Adler™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel

  • Fast #
  • Part #M82613SRN
  • Item #7273331
  • Manufacturer Part #82613SRN
5 out of 5 Customer Rating
Brand image
Moen

Adler™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel

  • Fast #
  • Part #M82613SRN
  • Item #7273331
  • Manufacturer Part #82613SRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Adler™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Diameter:
3-1/2 in
Escutcheon Height:
7-1/8 in
Escutcheon Width:
7-1/8 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full
Trim Only:
No
Tub Spout Type:
Diverter
UPC:
026508271735
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
3-1/2 in