This product requires certification to purchase.

30W 1-Light Wall Sconce in Polished Chrome

Kichler Lighting

Crosby 30W 1-Light Wall Sconce in Polished Chrome

  • Fast #
  • Part #KK45495CH
  • Item #7281414
  • Manufacturer Part #45495CH
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Crosby 30W 1-Light Wall Sconce in Polished Chrome

  • Fast #
  • Part #KK45495CH
  • Item #7281414
  • Manufacturer Part #45495CH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Streamlined and simple, This Crosby wall sconce delivers clean lines for a contemporary style
  • The etched shades enhance this minimalistic design
  • Constructed from steel
  • Includes an etched cased frosted glass shade
  • (1) 100 watt maximum medium (E26) bulb required
  • Mountable in different orientations
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Crosby
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-1/4 in
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
UPC:
783927518918
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
4-1/2 in