60W 1-Light Semi-Flush Mount Ceiling Light in Olde Bronze
Avery™ 60W 1-Light Semi-Flush Mount Ceiling Light in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR SEEDED
Specifications
- ADA Compliant:
- No
- Collection:
- Avery™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 9-3/4 in
- Diameter:
- 9-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- ClearSeeded
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927513289
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-3/4 in