This product requires certification to purchase.

60W 1-Light Wall Sconce in Natural Brass

Kichler Lighting

Alton™ 60W 1-Light Wall Sconce in Natural Brass

  • Fast #
  • Part #KK45295NBR
  • Item #7281873
  • Manufacturer Part #45295NBR
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Alton™ 60W 1-Light Wall Sconce in Natural Brass

  • Fast #
  • Part #KK45295NBR
  • Item #7281873
  • Manufacturer Part #45295NBR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Natural Brass/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alton™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
7-1/2 in
Diameter:
5 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
ClearSeeded
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
783927517584
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
100 W
Width:
5 in