This product requires certification to purchase.

15W 1-Light LED Flushmount Ceiling Fixture in Textured White

Kichler Lighting

Signature 15W 1-Light LED Flushmount Ceiling Fixture in Textured White

  • Fast #
  • Part #KK43848WHLED30T
  • Item #7282058
  • Manufacturer Part #43848WHLED30T
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Signature 15W 1-Light LED Flushmount Ceiling Fixture in Textured White

  • Fast #
  • Part #KK43848WHLED30T
  • Item #7282058
  • Manufacturer Part #43848WHLED30T
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/White/
  • Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming.
  • Safety Rated: CSAus_Wet
  • Additional Shade Information: POLYCARBONATE DIFFUSER
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Polycarbonate
Height:
1-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Utility
Lumens:
1000
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
No
UPC:
783927531702
Volts:
120V
Watts:
15 W
Width:
7-1/2 in