This product requires certification to purchase.

4-Light Incandescent Pendant in Black

Kichler Lighting

Taubert 4-Light Incandescent Pendant in Black

  • Fast #
  • Part #KK43984BK
  • Item #7282071
  • Manufacturer Part #43984BK
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Taubert 4-Light Incandescent Pendant in Black

  • Fast #
  • Part #KK43984BK
  • Item #7282071
  • Manufacturer Part #43984BK
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ETL listed for installation and use in dry locations
  • Ships Via: UPS
  • Additional Finishes': Black/
  • Capable of being installed on sloped ceilings
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Taubert
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
18 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
16-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
UL Listed:
No
UPC:
783927518406
Volts:
120V
Watts:
100 W
Width:
18 in