This product requires certification to purchase.

8 in. 16W Wall Sconce in Brushed Nickel

Kichler Lighting

8 in. 16W Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK10797NILED
  • Item #7282079
  • Manufacturer Part #10797NILED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

8 in. 16W Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK10797NILED
  • Item #7282079
  • Manufacturer Part #10797NILED
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Capable of being dimmed
  • California title 24 certified
  • ETL listed for installation and use in damp locations
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Average Life:
5.1 yr
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-1/2 in
Diameter:
8-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Acrylic
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
870
Material:
Plastic
Number Of Hours:
45000 h
Number of Lights:
1
UL Listed:
No
UPC:
783927519854
Volts:
120V
Wall Sconce Type:
Flush Mount
Watts:
16 W
Width:
8-1/4 in