17 in x 12 in Stainless Steel Rack
Profina 17 in x 12 in Stainless Steel Rack
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Measures 12" L X 17" W
- Custom-designed to fit PROFINA Farmhouse Sink (SKU 523026 and 523027)
- Made from durable stainless steel
- Non-skid protective feet for added stability
- Heat-resistant and dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- Profina™ 523026 Apron Front Kitchen Sink
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Profina
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 2-1/3 in
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 17 in x 11-4/5 in x 2-1/3 in
- UPC:
- 747943041522
- Weight:
- 2.15 lb
- Width:
- 11-4/5 in