This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Delta Faucet

Ara® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D77535BL
  • Item #7290660
  • Manufacturer Part #77535-BL
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #D77535BL
  • Item #7290660
  • Manufacturer Part #77535-BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Arzo bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 2-1/8 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Ara®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
3-1/2 in
UPC:
034449838191
Width:
2-1/8 in