1-Hook Robe Hook in Matte Black
Trinsic® 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1215-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Triassic bath collection
- Extends 2-27/32 in from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- 2-1/4 in diameter flange
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-21/25 in
- GSA Approved:
- No
- Height:
- 3-13/100 in
- IAPMO Listed:
- No
- Length:
- 1-1/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-27/32 in
- Width:
- 2-1/4 in